Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100059594 3M POLYIMIDE TAPE 8997L, LIGHT AMBER, 19.7 IN X 36 YD, 2.2 MIL

3M™ Polyimide Tape 8997L, Light Amber, 19.7 in x 36 yd, 2.2 mil, 1 roll rolls per case, Log
MI ITEM #09470539
MFR #7100059594 3M POLYIMIDE TAPE 8997L, LIGHT AMBER, 19.7 IN X 36 YD, 2.2 MIL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7100059594 3M POLYIMIDE TAPE 8997L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Light amber colored 1.0 mil polyimide backing with 1.4 mil silicone pressure sensitive adhesive
  • Linered for easy die-cutting
  • Ideal for high temperature applications
  • Seals tight on contact, peels off clean up to 500°F/260°C
  • High dimensional and tensile strength to break through cured paint
  • Excellent thermal, chemical and abrasion resistance
  • Thin backing for sharp paint line

Specifications

  • Color
    Yellow
  • Manufacturer Upc Number
    00051128988633
  • UPC_NO
    00051128988633
  • Weight
    8.892 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text