Motion
0230-00080

HUB CITY INC
0230-00080

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Double Output, 48CZ Frame
MI ITEM #09470550
MFR #0230-00080
Price$1,683.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-00080

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Double Output, 48CZ Frame
MI ITEM #09470550
MFR #0230-00080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,683.57/each

Specifications

Dimensions

  • Case Size
    134
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    134
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    945 in/lb;106.77 nm
  • NEMA / IEC Frame Size
    48CZ
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Shaft Diameter
    0.6250 in
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    12.0 lbs, 5.44 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.3 hp
  • Horsepower Rating Normal Duty
    0.3 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    134-40/1 A WR 48CZ
  • Max Input Horsepower
    0.3 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Double
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    130PCX
  • Style
    A
  • Torque Rating (in-lb)
    945 in-lbs;106.77 Nm

Overview

Mfr description
0230-00080 134 40/1 A WR 48CZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought