Motion
8998

3M
8998

Masking & Painter Tape - 72 in Long, 19.7000 in Wide, 3.3 mil, 0.09 mm Thick, Dark Amber
MI ITEM #09470559
MFR #8998
Price$1,968.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8998

Masking & Painter Tape - 72 in Long, 19.7000 in Wide, 3.3 mil, 0.09 mm Thick, Dark Amber
MI ITEM #09470559
MFR #8998

Mfr description
7100200419 3M POLYIMIDE TAPE 8998,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,968.74/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    3.3 mil, 0.09 mm
  • Weight
    10.129 lb
  • Width
    19.7000 in

Details

  • Application
    Powder Coat Painting
  • Backing Material
    Polyimide Film
  • Color
    Dark Amber
  • Max Operating Temperature
    260 °C, 500 °F
  • UPC_NO
    00638060402542

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)