Motion
0230-00116

HUB CITY INC
0230-00116

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.3300 in Center Distance, 48CZ Frame
Mi Item #09470579
MFR #0230-00116
Price$1,683.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-00116

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.3300 in Center Distance, 48CZ Frame
Mi Item #09470579
MFR #0230-00116

Mfr description
0230-00116 134 40/1 B WR 48CZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,683.57/each

Specifications

Dimensions

  • Case Size
    134
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    134
  • NEMA / IEC Frame Size
    48CZ
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    12.0 lbs, 5.44 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    134-40/1 B WR 48CZ
  • Series
    WR
  • Standard Base Kit
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)