Overview
Mfr description
7100179183 ACE ANKLE SUPPORT WITH SIDE
- For industrial/occupational use only. Not for consumer sale or use.
- Quick lace strapping system can be positioned over front or back of ankle for increased comfort and flexibility
- Strapping mechanism allows for full adjustment around ankle as well as under heel for a personalized fit
- Provides customizable levels of compression and support
- Side stabilizers help reduce lateral motion
- Convenient design can be worn on either ankle
- May be worn with a sock for enhanced comfort
- Fits comfortably with a variety of footwear
- One size fits most
- ACE™ Brand is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.)
- Supported by our expert panel of engineers and medical professionals.
Specifications
- Manufacturer Upc Number00051131199781
- UPC_NO00051131199781
- Weight0.277 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data