Overview
Mfr description
7010409798 ACE SPORT DELUXE ANKLE
- For industrial/occupational use only. Not for consumer sale or use.
- Reinforced side stabilizers help limit lateral motion
- Design offers customizable levels of compression and support
- Adjustable features for custom comfort
- Easy-to-use design for hassle-free wear
- Breathable materials allow air to circulate and helps keep skin dry
- May be worn with a sock underneath for enhanced comfort
- Fits comfortably with a variety of footwear
- One size fits most
- ACE™ Brand is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages)
- Supported by our expert panel of engineers and medical professionals
Specifications
- ColorBlack
- Manufacturer Upc Number00051131208834
- UPC_NO00051131208834
- Weight0.302 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data