Motion
0230-00198

HUB CITY INC
0230-00198

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Hollow Output, 56C Frame
MI ITEM #09470662
MFR #0230-00198
List Price$2,185.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-00198

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Hollow Output, 56C Frame
MI ITEM #09470662
MFR #0230-00198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,185.79/each for your price

Overview

Mfr description
0230-00198 135 25/1 A WR 56C .625

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.44 hp
  • Horsepower Rating Normal Duty
    0.44 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Hollow
  • Style
    A
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    1147 in/lb;129.6 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    130PCX
  • Manufacturer Reducer Size
    135
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    135-25/1 A WR 56C .625
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    16.0 lbs
  • Horsepower
    0.44 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    25:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    1147 in-lbs;129.6 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text