Motion
0230-00200

HUB CITY INC
0230-00200

0230-00200
MI ITEM #09470666
MFR #0230-00200
List Price$2,185.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-00200

0230-00200
MI ITEM #09470666
MFR #0230-00200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,185.79/each for your price

Overview

Mfr description
0230-00200 135 40/1 A WR 56C .625

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.3 hp
  • Horsepower Rating Normal Duty
    0.3 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    130PCX
  • Manufacturer Reducer Size
    135
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    135-40/1 A WR 56C .625
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    16.00 lbs, 7.257 kg
  • Input Style
    C-Face Quill
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    1493 in-lbs;168.686 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text