Motion
902

3M
902

Sponge - Abrasives | Resin Material, 16 mm Thick, Color: Green
Mi Item #09470696
MFR #902
Price$27.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
902

Sponge - Abrasives | Resin Material, 16 mm Thick, Color: Green
Mi Item #09470696
MFR #902

Mfr description
7000127900 SCOTCH-BRITE MEDIUM DUTY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a polishing abrasive
  • Thin web design is ideal for cleaning tube-style fryers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.86/each

Specifications

Dimensions

  • Sponge Thickness
    16 mm
  • Sponge Width
    3.0000 in

Details

  • Manufacturer Stock Number
    7000127900
  • Manufacturer Upc Number
    50048011599880
  • Number of Sponges
    6
  • Sponge Color
    Green
  • Sponge Material
    Resin
  • Sponge Type
    Scouring Pad
  • UPC_NO
    50048011599880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)