Motion
7100158595 3M SAFETY EYEWEAR CLR COMFORT, 90209-HV6-NA, BLK FRAME YLW

3M
7100158595 3M SAFETY EYEWEAR CLR COMFORT, 90209-HV6-NA, BLK FRAME YLW

3M™ Safety Eyewear Clr Comfort, 90209-HV6-NA, Blk Frame Ylw Accent, AF & Scratch Resistant Lens
MI ITEM #09470706
MFR #7100158595 3M SAFETY EYEWEAR CLR COMFORT, 90209-HV6-NA, BLK FRAME YLW
Your Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100158595 3M SAFETY EYEWEAR CLR COMFORT, 90209-HV6-NA, BLK FRAME YLW

3M™ Safety Eyewear Clr Comfort, 90209-HV6-NA, Blk Frame Ylw Accent, AF & Scratch Resistant Lens
MI ITEM #09470706
MFR #7100158595 3M SAFETY EYEWEAR CLR COMFORT, 90209-HV6-NA, BLK FRAME YLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.15/each(List $27.78)

Overview

Mfr description
7100158595 3M SAFETY EYEWEAR CLR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable lenses help provide limited protection from light to moderate impact hazards
  • Contoured design
  • Lightweight – weighs less than 1 ounce
  • Scratch-resistant coating helps keep vision clear
  • Impact-resistant lenses block 99.9% of UV rays
  • Meets the requirements of ANSI Z87.1
  • Clear lenses help provide excellent visibility and can be used indoors or outdoors
  • Lens color: Clear
  • Quantity: 1

Specifications

  • Manufacturer Upc Number
    00638060081358
  • UPC_NO
    00638060081358
  • Weight
    0.197 lb
  • Frame Color Family
    Multicolor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text