Overview
Mfr description
7100158594 3M SAFETY EYEWEAR GRY
- For industrial/occupational use only. Not for consumer sale or use.
- Durable lenses help provide limited protection from light to moderate impact hazards
- Contoured design
- Lightweight – weighs less than 1 ounce
- Scratch-resistant coating helps keep vision clear
- Impact-resistant lenses block 99.9% of UV rays
- Meets the requirements of ANSI Z87.1
- Gray lenses help reduce sunlight and are popular for outdoor use
Specifications
- Manufacturer Upc Number00638060081365
- UPC_NO00638060081365
- Weight0.201 lb
- Frame Color FamilyMulticolor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data