Specifications
Dimensions
- Weight0.281 lb
Details
- Frame Color FamilyMulticolor
- Frame StyleWraparound
- Frame Temple MaterialPolycarbonate
- Manufacturer Upc Number00638060081396
- UPC_NO00638060081396
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)