Motion
7100158596 3M SAFETY EYEWEAR POLARIZED, 90214-HZ4-NA, BLK FRAME,

3M
7100158596 3M SAFETY EYEWEAR POLARIZED, 90214-HZ4-NA, BLK FRAME,

3M™ Safety Eyewear Polarized, 90214-HZ4-NA, Blk Frame, AF & Scratch Resistant Lens
MI ITEM #09470716
MFR #7100158596 3M SAFETY EYEWEAR POLARIZED, 90214-HZ4-NA, BLK FRAME,
List Price$63.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100158596 3M SAFETY EYEWEAR POLARIZED, 90214-HZ4-NA, BLK FRAME,

3M™ Safety Eyewear Polarized, 90214-HZ4-NA, Blk Frame, AF & Scratch Resistant Lens
MI ITEM #09470716
MFR #7100158596 3M SAFETY EYEWEAR POLARIZED, 90214-HZ4-NA, BLK FRAME,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.71/each for your price

Overview

Mfr description
7100158596 3M SAFETY EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable lenses help provide limited protection from light to moderate impact hazards
  • Lightweight, durable design for comfort and lasting use
  • Scratch-resistant lenses help keep vision clear
  • Impact-resistant lenses block 99.9% of UV rays
  • Meets the requirements of ANSI Z87.1, CSA Z94.3 and AS/NZS 1337
  • Polarized lenses help reduce glare and are popular for inside and outside environments
  • Lens color: Polarized
  • Quantity: 1

Specifications

  • Type
    Safety Glasses
  • Frame Style
    Wraparound
  • Manufacturer Upc Number
    00638060081402
  • UPC_NO
    00638060081402
  • Weight
    0.241 lb
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text