Motion
903

3M
903

Sponge - Abrasives | Resin Material, 16 mm Thick, Color: Blue
Mi Item #09470721
MFR #903
Price$30.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
903

Sponge - Abrasives | Resin Material, 16 mm Thick, Color: Blue
Mi Item #09470721
MFR #903

Mfr description
7000127901 SCOTCH-BRITE LOW SCRATCH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a low-scratching abrasive
  • Thin web design is ideal for cleaning tube-style fryers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.35/each

Specifications

Dimensions

  • Sponge Length
    5.5000 in
  • Sponge Thickness
    16 mm
  • Sponge Width
    3.0000 in

Details

  • Manufacturer Stock Number
    7000127901
  • Manufacturer Upc Number
    50048011599897
  • Sponge Color
    Blue
  • Sponge Material
    Resin
  • Sponge Type
    Scouring Pad
  • UPC_NO
    50048011599897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)