Motion
7010349565 SCOTCHLOK ELECTRICAL IDC 903, 1000 BULK, ELECTRICALLY CONNECTS

3M
7010349565 SCOTCHLOK ELECTRICAL IDC 903, 1000 BULK, ELECTRICALLY CONNECTS

Scotchlok™ Electrical IDC 903, 1000 bulk, electrically connects a tap wire to a run (through) wire, 1/Case
MI ITEM #09470767
MFR #7010349565 SCOTCHLOK ELECTRICAL IDC 903, 1000 BULK, ELECTRICALLY CONNECTS
List Price$527.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010349565 SCOTCHLOK ELECTRICAL IDC 903, 1000 BULK, ELECTRICALLY CONNECTS

Scotchlok™ Electrical IDC 903, 1000 bulk, electrically connects a tap wire to a run (through) wire, 1/Case
MI ITEM #09470767
MFR #7010349565 SCOTCHLOK ELECTRICAL IDC 903, 1000 BULK, ELECTRICALLY CONNECTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$527.17/each for your price

Overview

Mfr description
7010349565 SCOTCHLOK ELECTRICAL IDC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow, polypropylene-insulated connector is suitable for tap or parallel splicing
  • Electrically connects 2 wires in a tap, inline, pigtail or double run installation
  • Accommodates 22 to 18 AWG solid/stranded (tap) and 18 to 14 AWG solid/stranded (run)
  • RoHS 2011/65/EU Compliant

Specifications

  • Color
    Yellow
  • Manufacturer Upc Number
    50054007061231
  • Minimum Order Quantity
    1
  • Product Types
    Connector
  • UPC_NO
    50054007061231
  • Weight
    7.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought