Overview
Mfr description
7100202190 ACE SPORT SHOULDER COLD/HOT
- For industrial/occupational use only. Not for consumer sale or use.
- Freeze the two gel inserts for at least two hours for a shoulder ice pack
- Microwave the gel inserts for 20 seconds for heat therapy
- Easy to use design surrounds your shoulder from front to back
- Stretchy neoprene-blend materials provide a contoured fit
- Adjustable strap secures around your ribcage for comfort
- Removable underarm strap for a better fit
- Underside pockets provide secure, gel-pack storage
- This shoulder wrap is intended to be used for hot/cold recovery only and is not a shoulder brace
- Refer to the instructions before use
- One size
- Package contents: 1 Shoulder Wrap, 2 Cold/Hot Packs
Specifications
- Manufacturer Upc Number00051131217263
- Minimum Order Quantity6
- UPC_NO00051131217263
- Weight1.055 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data