Overview
Mfr description
7100189972 ACE HINGED KNEE BRACE
- For industrial/occupational use only. Not for consumer sale or use.
- Provides firm, stabilizing compression to weak, sore muscles and joints
- Wrap-around style for easy on, easy off
- Adjustable straps for customizable support and compression
- Convenient design can be worn on either left or right knee
- Ideal for stiff, weak, sore, and injured knees
- Kneecap cushioning for stability and protection
- One size fits most
- ACE™ is America's most trusted brand of braces, supports and elastic bandages*\n(*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.)
- Supported by our expert panel of engineers and medical professionals.
Specifications
- ColorBlack
- Manufacturer Upc Number00051131200029
- UPC_NO00051131200029
- Weight0.969 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data