Motion
7100172910 ACE KNEE PADS 908001, ONE SIZE

3M
7100172910 ACE KNEE PADS 908001, ONE SIZE

ACE™ Knee Pads 908001, One Size
MI ITEM #09470928
MFR #7100172910 ACE KNEE PADS 908001, ONE SIZE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100172910 ACE KNEE PADS 908001, ONE SIZE

ACE™ Knee Pads 908001, One Size
MI ITEM #09470928
MFR #7100172910 ACE KNEE PADS 908001, ONE SIZE

Mfr description
7100172910 ACE KNEE PADS 908001, ONE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for lasting use
  • Breathable fabric for lasting comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.438 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051131209237
  • Minimum Order Quantity
    12
  • Product Types
    Knee/Elbow Pads
  • UPC_NO
    00051131209237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)