Motion
9082

3M
9082

Tape - 3.2 mil, 0.08 mm Liner Thickness, 0.2500 in Width, 54.86 m Length, Acrylic Adhesive Material, Clear Color
MI ITEM #09470945
MFR #9082
Price$27.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9082

Tape - 3.2 mil, 0.08 mm Liner Thickness, 0.2500 in Width, 54.86 m Length, Acrylic Adhesive Material, Clear Color
MI ITEM #09470945
MFR #9082

Mfr description
7010374598 3M ULTRA HIGH TEMPERATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.93/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    54.86 m
  • Liner Thickness
    3.2 mil, 0.08 mm
  • Width
    0.2500 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Clear
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7010374598
  • Operating Temperature Range
    -40 °C to 177 °C, -40 °F to 350 °F
  • Product Form
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)