Motion
90834-00000B

3M
90834-00000B

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate
MI ITEM #09470951
MFR #90834-00000B
Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90834-00000B

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate
MI ITEM #09470951
MFR #90834-00000B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.61/each

Specifications

Dimensions

  • Weight
    0.32 lb

Details

  • Additional Details
    Lens Coating;Anti Fog;Anti Scratch;Lens Material;Polycarbonate;Uv Protection;99.9%;Standards Met;As;Nzs 1337
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Comfort Features
    Lightweight Frame
  • Description
    3M Indoor Safety Eyewear With Clear Lens, Contractor Pack, 90834-00000B, 4/Pack, 10 Packs/Case
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wrapa Round
  • Frame Temple Color
    Clear
  • Frame Type
    Wrapa Round
  • Includes
    4 Safety Eyewear, Pack
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Non-Mirrored
  • Manufacturer Stock Number
    7010336942
  • Manufacturer Upc Number
    00051141332208
  • Metal Frame
    No
  • Specialty Features
    Anti Fog, Scratch Resistant, Uv Protection, Wraparound Lens
  • Standards Met
    AS/NZS 1337
  • Temple Color
    Clear
  • Type
    Glasses
  • UPC_NO
    00051141332208

Overview

Mfr description
7010336942 3M INDOOR SAFETY EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Weighs only 8 ounces
  • Wraparound frame design
  • Scratch-resistant coating
  • Impact-resistant lenses
  • Ideal for indoor projects
  • Lenses absorb 99.9% UV
  • Meets the requirements of ANSI Z87.1-2010
  • Contains 4 safety eyewear/pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought