Motion
9083NA-20

3M
9083NA-20

Wetordry™ Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 1000 Grit, 25
Mi Item #09470956
MFR #9083NA-20
Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9083NA-20

Wetordry™ Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 1000 Grit, 25
Mi Item #09470956
MFR #9083NA-20

Mfr description
7010332423 3M WETORDRY SANDPAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • 1000 grit
  • For sanding between coats of varnish, lacquer, paint and other finishes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.16/each

Specifications

Dimensions

  • Overall Length
    11.0000 in, 279.40 mm
  • Overall Width
    9.0000 in, 228.60 mm
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Metal
  • Backing Material
    Waterproof Paper
  • Dry or Wet
    Wet or Dry
  • Grit Number
    1000
  • Manufacturer Stock Number
    7010332423
  • Manufacturer Upc Number
    00051141918990
  • Material
    Silicon Carbide
  • Number of Sheets
    25
  • UPC_NO
    00051141918990
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)