Motion
9086

3M
9086

Repulpable Splicing Tape - White Color, 0.75 in Wide, 60 yd Long
Mi Item #09470975
MFR #9086
Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9086

Repulpable Splicing Tape - White Color, 0.75 in Wide, 60 yd Long
Mi Item #09470975
MFR #9086

Mfr description
7100176329 3M HIGH PERFORMANCE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.35/each

Specifications

Dimensions

  • Length
    60 yd
  • Width
    0.75 in

Details

  • Application
    Zero-Speed And General Splicing
  • Backing Material
    Tissue
  • Color
    White
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00638060142158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)