Motion
7100112847 SCOTCH DUCT TAPE, 908-AQGL-ESF, 1.88 IN X 8 YD (48 MM X

3M
7100112847 SCOTCH DUCT TAPE, 908-AQGL-ESF, 1.88 IN X 8 YD (48 MM X

Scotch® Duct Tape, 908-AQGL-ESF, 1.88 in x 8 yd (48 mm x 7,32 m)
Mi Item #09470992
MFR #7100112847 SCOTCH DUCT TAPE, 908-AQGL-ESF, 1.88 IN X 8 YD (48 MM X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112847 SCOTCH DUCT TAPE, 908-AQGL-ESF, 1.88 IN X 8 YD (48 MM X

Scotch® Duct Tape, 908-AQGL-ESF, 1.88 in x 8 yd (48 mm x 7,32 m)
Mi Item #09470992
MFR #7100112847 SCOTCH DUCT TAPE, 908-AQGL-ESF, 1.88 IN X 8 YD (48 MM X

Mfr description
7100112847 SCOTCH DUCT TAPE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape easily unwinds
  • Tape tears by hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 yd
  • Overall Width
    1.88 in

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051141390338
  • Product Types
    Decorative Tapes
  • UPC_NO
    00051141390338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)