Motion
0230-01378

HUB CITY INC
0230-01378

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
MI ITEM #09471014
MFR #0230-01378
List Price$1,480.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-01378

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
MI ITEM #09471014
MFR #0230-01378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,480.99/each for your price

Overview

Mfr description
0230-01378 181 15/1 C WR

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.25 hp
  • Horsepower Rating Normal Duty
    1.25 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Right Hand
  • Style
    C
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    2805 in/lb;316.922 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    180PCX
  • Manufacturer Reducer Size
    181
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    181-15/1 C WR
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    15 lbs, 6.804 kg
  • Horsepower
    1.25 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Torque Rating (in-lb)
    2805 in-lbs;316.922 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought