Motion
90953-BU10-NA

3M
90953-BU10-NA

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Blue Frame/Temple Color, Polycarbonate
MI ITEM #09471029
MFR #90953-BU10-NA
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90953-BU10-NA

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Blue Frame/Temple Color, Polycarbonate
MI ITEM #09471029
MFR #90953-BU10-NA

Mfr description
7100069700 3M INDOOR SAFETY EYEWEAR,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Weighs less than 1 oz.
  • Designed with polycarbonate lenses, the strongest, most impact-resistant eyewear lens material available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.04/each

Specifications

Dimensions

  • Weight
    0.117 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Frame Color
    Black
  • Frame Color Family
    Transparent
  • Frame Style
    Wraparound
  • Frame Temple Color
    Blue
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Indoor/Outdoor
  • Manufacturer Upc Number
    00078371908379
  • Temple Color
    Blue
  • Type
    Safety Glasses
  • UPC_NO
    00078371908379
  • UV Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)