Overview
Mfr description
7100160283 3M SAFETY EYEWEAR
- For industrial/occupational use only. Not for consumer sale or use.Durable lenses help provide limited protection from light to moderate impact hazard, Contoured design, Lightweight – weighs less than 1 ounce, Scratch resistant coating helps keep vision clear, Impact resistant lenses block 99.9% of UV rays, Meets the requirements of ANSI Z87.1 and CSA Z94.3, Can be used indoors or outdoors, Clear lenses help provide excellent visibility
Specifications
- Manufacturer Upc Number00078371905514
- UPC_NO00078371905514
- Weight0.097 lb
- Frame Color FamilyTransparent
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data