Motion
7100164130 3M SAFETY EYEWEAR ANTI-SCRATCH, 90953H1-DC-20, CLEAR,

3M
7100164130 3M SAFETY EYEWEAR ANTI-SCRATCH, 90953H1-DC-20, CLEAR,

3M™ Safety Eyewear Anti-Scratch, 90953H1-DC-20, Clear, Clear Lens
MI ITEM #09471033
MFR #7100164130 3M SAFETY EYEWEAR ANTI-SCRATCH, 90953H1-DC-20, CLEAR,
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100164130 3M SAFETY EYEWEAR ANTI-SCRATCH, 90953H1-DC-20, CLEAR,

3M™ Safety Eyewear Anti-Scratch, 90953H1-DC-20, Clear, Clear Lens
MI ITEM #09471033
MFR #7100164130 3M SAFETY EYEWEAR ANTI-SCRATCH, 90953H1-DC-20, CLEAR,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.04/each

Specifications

Dimensions

  • Weight
    0.085 lb

Details

  • Frame Color Family
    Transparent
  • Frame Style
    Wraparound
  • Frame Temple Material
    Polycarbonate
  • Manufacturer Upc Number
    00051141332185
  • UPC_NO
    00051141332185

Overview

Mfr description
7100164130 3M SAFETY EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable lenses help provide limited protection from light to moderate impact hazards
  • Contoured design
  • Lightweight – weighs less than 1 ounce
  • Scratch-resistant coating helps keep vision clear
  • Impact-resistant lenses block 99.9% of UV rays
  • Meets the requirements of ANSI Z87.1
  • Clear lenses help provide excellent visibility and can be used indoors or outdoors
  • Lens Color: Clear
  • Quantity: 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought