Specifications
Dimensions
- Weight0.32 lb
Details
- Additional DetailsAnti Fog Lens;Yes;Frame Style;Wraparound;Hard Coat Lens;No;Lens Coating;Anti-Scratch And Anti-Fog;Lens Material;Polycarbonate;Seal Type;Splash Protection;No;Uv Resistant;Yes
- ANSI RatingANSI Z87.1
- Approval Listing RegulationsANSI Z87.1, CSA Z94.3
- Comfort FeaturesContoured Design, Lightweight
- Description3Mtm Safety Eyewear, Clear Frame, Clear Lens, Anti-Scratch, 90953
- Frame ColorBlack
- Frame Color FamilyBlack
- Frame StyleWrapa Round
- Frame Temple ColorBlack
- Frame Temple MaterialPolycarbonate
- Frame TypeWrapa Round
- Lens CoatingAnti-Fog, Scratch Resistant
- Lens ColorClear
- Lens Color FamilyClear
- Lens MaterialPolycarbonate
- Lens ShadeClear
- Lens StyleWrapa Round
- Manufacturer Stock NumberB10013480
- Manufacturer Upc Number00051141332208
- Metal FrameNo
- Specialty FeaturesAnti Fog, Scratch Resistant, Uv Protection, Wraparound Lens
- Standards MetANSI Z87.1, CSA Z94.3
- Temple ColorBlack
- TypeSafety Glasse
- UPC_NO00051141332208
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)