Motion
7100069701 3M OUTDOOR SAFETY EYEWEAR, 90954-BU10-NA, GRAY FRAME/GRAY SCRATC

3M
7100069701 3M OUTDOOR SAFETY EYEWEAR, 90954-BU10-NA, GRAY FRAME/GRAY SCRATC

3M™ Outdoor Safety Eyewear, 90954-BU10-NA, Gray Frame/Gray Scratch Resistant Lens
MI ITEM #09471037
MFR #7100069701 3M OUTDOOR SAFETY EYEWEAR, 90954-BU10-NA, GRAY FRAME/GRAY SCRATC
Your Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100069701 3M OUTDOOR SAFETY EYEWEAR, 90954-BU10-NA, GRAY FRAME/GRAY SCRATC

3M™ Outdoor Safety Eyewear, 90954-BU10-NA, Gray Frame/Gray Scratch Resistant Lens
MI ITEM #09471037
MFR #7100069701 3M OUTDOOR SAFETY EYEWEAR, 90954-BU10-NA, GRAY FRAME/GRAY SCRATC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.72/each(List $5.43)

Overview

Mfr description
7100069701 3M OUTDOOR SAFETY EYEWEAR,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Weighs less than 1 oz.
  • Wraparound frame design
  • Anti-scratch lens coating
  • Impact-resistant lenses absorb up to 99.9% UV
  • Meets the requirements of ANSI Z87.1-2010

Specifications

  • Type
    Safety Glasses
  • Lens Material
    Polycarbonate
  • Frame Style
    Wraparound
  • UV Protection
    Yes
  • Manufacturer Upc Number
    00078371113278
  • UPC_NO
    00078371113278
  • Weight
    0.078 lb
  • Additional Details
    Anti-Fog Lenses
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought