Motion
90954H1-CWMT

3M
90954H1-CWMT

Safety Glasse - Anti-Fog, Scratch Resistant, Gray Lens, Gray Frame/Temple Color, Polycarbonate
Mi Item #09471039
MFR #90954H1-CWMT
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90954H1-CWMT

Safety Glasse - Anti-Fog, Scratch Resistant, Gray Lens, Gray Frame/Temple Color, Polycarbonate
Mi Item #09471039
MFR #90954H1-CWMT

Mfr description
7100160735 3M SAFETY EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.Durable lenses help provide limited protection from light to moderate impact hazards, Contoured design, Lightweight – weighs less than 1 ounce, Scratch resistant coating helps keep vision clear, Impact resistant lenses block 99.9% of UV rays, Meets the requirements of ANSI Z87.1, Popular for outdoor use, Gray lenses help reduce sunlight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • Weight
    0.163 lb

Details

  • Additional Details
    Anti Fog Lens;Yes;Diopter;0;Gasket Included;No;Hard Coat Lens;No;Seal Type;Splash Protection;No;Uv Resistant;Yes
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Lightweight
  • Description
    3Mtm Safety Eyewear, Gray Frame, Gray Lens, Anti-Scratch, 90954
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Wrapa Round
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrapa Round
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    B10013481
  • Manufacturer Upc Number
    00078371905521
  • Metal Frame
    No
  • Product Line
    90954 Series
  • Series
    90954
  • Specialty Features
    Anti Fog, Scratch Resistant, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Color
    Gray
  • Type
    Safety Glasse
  • UPC_NO
    00078371905521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)