Motion
90954H1-DC-20

3M
90954H1-DC-20

3M Safety Eyewear Anti-Scratch, 90954H1-DC-20, Gr
MI ITEM #09471041
MFR #90954H1-DC-20
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90954H1-DC-20

3M Safety Eyewear Anti-Scratch, 90954H1-DC-20, Gr
MI ITEM #09471041
MFR #90954H1-DC-20

Mfr description
7100160474 3M SAFETY EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable lenses help provide limited protection from light to moderate impact hazards
  • Contoured design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.04/each

Specifications

Dimensions

  • Weight
    0.085 lb

Details

  • Frame Color Family
    Gray
  • Frame Style
    Wraparound
  • Frame Temple Material
    Polycarbonate
  • Manufacturer Upc Number
    00051141332192
  • UPC_NO
    00051141332192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)