Motion
0230-01413

HUB CITY INC
0230-01413

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, Left Hand Output
MI ITEM #09471068
MFR #0230-01413
List Price$2,351.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-01413

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, Left Hand Output
MI ITEM #09471068
MFR #0230-01413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,351.18/each for your price

Overview

Mfr description
0230-01413 183 10/1 L WR .938

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.63 hp
  • Horsepower Rating Normal Duty
    1.63 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • Style
    L
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    2498 in/lb;282.236 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    180PCX
  • Manufacturer Reducer Size
    183
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    183-10/1 L WR .938
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    18.00 lbs
  • Horsepower
    1.63 hp
  • Input Style
    Shaft
  • Nominal Ratio
    10:1
  • Shaft Diameter
    0.6250 in
  • Torque Rating (in-lb)
    2498 in-lbs;282.236 Nm
  • Bore Diameter
    0.9380 in, 23.82 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought