Motion
9103

3M
9103

Repulpable Splicing Tape - Blue Color, 1.42 in Wide
MI ITEM #09471128
MFR #9103
Price$197.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9103

Repulpable Splicing Tape - Blue Color, 1.42 in Wide
MI ITEM #09471128
MFR #9103

Mfr description
7100027681 3M PRINTABLE REPULPABLE
  • Strong backing for butt splicing
  • Excellent heat resistance up to 400°F (204°C)
  • Repulpable adhesive and liner won’t contaminate paper mill broke so no need to remove splice from waste: meets or exceeds TAPPI UM-213, procedure A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.62/each

Specifications

Dimensions

  • Shelf Life
    18 months
  • Width
    1.42 in

Details

  • Adhesive Material
    Repulpable
  • Application
    Butt Splices
  • Color
    Blue
  • Double Sided
    No
  • Manufacturer Upc Number
    00051131175204
  • Max Operating Temperature
    400 °F
  • Shape
    Roll
  • UPC_NO
    00051131175204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)