Motion
9103

3M
9103

Repulpable Splicing Tape - Blue Color, 0.95 in Wide
Mi Item #09471130
MFR #9103
Price$87.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9103

Repulpable Splicing Tape - Blue Color, 0.95 in Wide
Mi Item #09471130
MFR #9103

Mfr description
7100027365 3M PRINTABLE REPULPABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing for butt splicing
  • Excellent heat resistance up to 400ºF (204ºC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.82/each

Specifications

Dimensions

  • Shelf Life
    18 months
  • Width
    0.95 in

Details

  • Application
    Butt Splices
  • Color
    Blue
  • Double Sided
    No
  • Manufacturer Upc Number
    00051131175211
  • Max Operating Temperature
    400 °F
  • UPC_NO
    00051131175211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)