Motion
9103

3M
9103

Repulpable Splicing Tape - 1.9 in Wide, 60.14 yd Long
Mi Item #09471132
MFR #9103
Price$133.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9103

Repulpable Splicing Tape - 1.9 in Wide, 60.14 yd Long
Mi Item #09471132
MFR #9103

Mfr description
7100180206 3M PRINTABLE REPULPABLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.10/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Shelf Life
    18 months
  • Width
    1.9 in

Details

  • Application
    Butt Splices
  • Double Sided
    No
  • Max Operating Temperature
    400 °F
  • UPC_NO
    00638060148044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)