Motion
0230-01506

HUB CITY INC
0230-01506

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.7500 in Center Distance, 48CZ Frame
Mi Item #09471205
MFR #0230-01506
Price$1,829.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-01506

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.7500 in Center Distance, 48CZ Frame
Mi Item #09471205
MFR #0230-01506

Mfr description
0230-01506 184 100/1 B WR 48CZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,829.01/each

Specifications

Dimensions

  • Case Size
    184
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    184
  • NEMA / IEC Frame Size
    48CZ
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    16.0 lbs, 7.257 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    184-100/1 B WR 48CZ
  • Series
    WR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)