Specifications
Dimensions
- Weight1.051 lb
Details
- Manufacturer Upc Number00707387505486
- Product TypesDispensers, Brackets & Accessories
- UPC_NO00707387505486
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)