Motion
92059H80-DC

3M
92059H80-DC

Earplug - Uncorded, Yes, 32 dB, Assorted Plug Color
Mi Item #09471242
MFR #92059H80-DC
Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92059H80-DC

Earplug - Uncorded, Yes, 32 dB, Assorted Plug Color
Mi Item #09471242
MFR #92059H80-DC

Mfr description
7100156923 3M DISPOSABLE EARPLUGS,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pliable design slowly expands, conforming to your ear canal to help block out hazardous noise
  • Soft, smooth design enhances comfort for longer wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.19/each

Specifications

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Push In
  • Manufacturer Upc Number
    00078371920593
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Assorted
  • Plug Material
    Foam
  • Plug Shape
    Tapered
  • Style
    Uncorded
  • UPC_NO
    00078371920593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)