Motion
7100155188 3M DISPOSABLE EARPLUGS, 92077H7-DC, 7 PAIRS/PACK, 20 PACKS/CA

3M
7100155188 3M DISPOSABLE EARPLUGS, 92077H7-DC, 7 PAIRS/PACK, 20 PACKS/CA

3M™ Disposable Earplugs, 92077H7-DC, 7 pairs/pack, 20 packs/case
MI ITEM #09471247
MFR #7100155188 3M DISPOSABLE EARPLUGS, 92077H7-DC, 7 PAIRS/PACK, 20 PACKS/CA
List Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100155188 3M DISPOSABLE EARPLUGS, 92077H7-DC, 7 PAIRS/PACK, 20 PACKS/CA

3M™ Disposable Earplugs, 92077H7-DC, 7 pairs/pack, 20 packs/case
MI ITEM #09471247
MFR #7100155188 3M DISPOSABLE EARPLUGS, 92077H7-DC, 7 PAIRS/PACK, 20 PACKS/CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.00/each for your price

Overview

Mfr description
7100155188 3M DISPOSABLE EARPLUGS,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pliable design slowly expands, conforming to your ear canal to help block out hazardous noise
  • Soft, smooth design enhances comfort for longer wear
  • Easy to insert and remove
  • Expands slowly to fit a wide range of ear canal sizes
  • Highly visible colors for easy location on a busy jobsite
  • Great for use with additional ear protection like earmuffs
  • Noise Reduction Rating (NRR) 32 dB*
  • Helps protect against harmful noises
  • Convenient, disposable design
  • Available in multiple colors and quantities
  • Color: Orange
  • Quantitiy: 7 pairs
  • *CAUTION: 3M strongly recommends fit testing of hearing protectors. Research suggests that many users will receive less noise reduction than indicated by the NRR due to variation in hearing protector fit, fitting skill and motivation of the user. If the NRR is used, 3M recommends that it be reduced by 50% or in accordance with applicable regulations.

Specifications

  • Manufacturer Upc Number
    00078371920777
  • UPC_NO
    00078371920777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought