Motion
7100166667 SCOTCH DUCT TAPE 920-AQA-C, 1.88 IN X 20 YD (48 MM X 18, 2 M), A

3M
7100166667 SCOTCH DUCT TAPE 920-AQA-C, 1.88 IN X 20 YD (48 MM X 18, 2 M), A

Scotch® Duct Tape 920-AQA-C, 1.88 in x 20 yd (48 mm x 18,2 m), Aqua
MI ITEM #09471255
MFR #7100166667 SCOTCH DUCT TAPE 920-AQA-C, 1.88 IN X 20 YD (48 MM X 18, 2 M), A
List Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100166667 SCOTCH DUCT TAPE 920-AQA-C, 1.88 IN X 20 YD (48 MM X 18, 2 M), A

Scotch® Duct Tape 920-AQA-C, 1.88 in x 20 yd (48 mm x 18,2 m), Aqua
MI ITEM #09471255
MFR #7100166667 SCOTCH DUCT TAPE 920-AQA-C, 1.88 IN X 20 YD (48 MM X 18, 2 M), A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.00/each for your price

Overview

Mfr description
7100166667 SCOTCH DUCT TAPE 920-AQA-C,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape easily unwinds
  • Tape tears by hand
  • Tape applies smoothly
  • Durable, waterproof backing

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051141914756
  • UPC_NO
    00051141914756
  • Overall Length
    20 yd
  • Overall Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought