Motion
920-BLK-C

3M
920-BLK-C

Scotch® Duct Tape - 1.8800 in Wide, 18 m Long, Tensile Strength: 167.50 kPa, Black Color
Mi Item #09471258
MFR #920-BLK-C
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
920-BLK-C

Scotch® Duct Tape - 1.8800 in Wide, 18 m Long, Tensile Strength: 167.50 kPa, Black Color
Mi Item #09471258
MFR #920-BLK-C

Mfr description
7100166626 SCOTCH DUCT TAPE 920-BLK-C,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape easily unwinds
  • Tape tears by hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    18 m
  • Overall Length
    20 yd
  • Overall Width
    1.88 in
  • Tensile Strength
    167.50 kPa
  • Width
    1.8800 in

Details

  • Adhesive Material
    Holt Melt Rubber
  • Backing Material
    Cloth Scrim, Polyethylene
  • Color
    Black
  • Manufacturer Upc Number
    00051141320779
  • Product Types
    Black Duct Tape
  • UPC_NO
    00051141320779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)