Motion
0230-01567

HUB CITY INC
0230-01567

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 0.9375 in Output Size, 48CZ Frame
Mi Item #09471274
MFR #0230-01567
Price$2,471.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-01567

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 0.9375 in Output Size, 48CZ Frame
Mi Item #09471274
MFR #0230-01567

Mfr description
0230-01567 185 5/1 A WR 48CZ .938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,471.04/each

Specifications

Dimensions

  • Bore Diameter
    0.9380 in, 23.82 mm
  • Case Size
    185
  • Manufacturer Reducer Size
    185
  • NEMA / IEC Frame Size
    48CZ
  • Nominal Ratio
    5:1
  • Output Size
    0.9375 in
  • Ratio
    5:1
  • Weight
    16 lbs, 7.257 kg

Details

  • Manufacturer Catalog Number
    185-5/1 A WR 48CZ .938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)