Motion
924

3M
924

Scotch® Adhesive Transfer Tape - 0.08 mm, 3.2 mil Liner Thickness, 0.7500 in Width, 32.91 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09471283
MFR #924
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
924

Scotch® Adhesive Transfer Tape - 0.08 mm, 3.2 mil Liner Thickness, 0.7500 in Width, 32.91 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09471283
MFR #924

Mfr description
7010302025 SCOTCH ATG ADHESIVE TRANSFER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean, permanent bond to lightweight materials
  • Offers quick adhesion and excellent UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.00/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    32.91 m
  • Liner Thickness
    0.08 mm, 3.2 mil
  • Width
    0.7500 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Glassine Paper
  • Manufacturer Stock Number
    7010372395
  • Manufacturer Upc Number
    00051131064911
  • Operating Temperature Range
    -51 °C to 121 °C, -60 °F to 250 °F
  • Product Form
    Roll
  • UPC_NO
    00051131064911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)