Motion
926

3M
926

Transfer Tape - 3.5 mil, 0.09 mm Liner Thickness, 0.2500 in Width, 16.45 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09471299
MFR #926
Price$18.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
926

Transfer Tape - 3.5 mil, 0.09 mm Liner Thickness, 0.2500 in Width, 16.45 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09471299
MFR #926

Mfr description
7000123407 SCOTCH ATG ADHESIVE TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.47/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Length
    16.45 m
  • Liner Thickness
    3.5 mil, 0.09 mm
  • Width
    0.2500 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    60# Super Calendered Kraft
  • Manufacturer Stock Number
    7000123407
  • Operating Temperature Range
    -40 to 300 °F
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)