1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
93015LE - 0.15 mm x 0.7500 in x 60 yd
3M Double Coated Tape 93015LE, Clear, 3/4 in x 60
Mi Item #
09471358
MFR #
93015LE - 0.15 mm x 0.7500 in x 60 yd
Price
$32.86
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M 93015LE - 0.15 mm x 0.7500 in x 60 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
93015LE - 0.15 mm x 0.7500 in x 60 yd
3M Double Coated Tape 93015LE, Clear, 3/4 in x 60
Mi Item #
09471358
MFR #
93015LE - 0.15 mm x 0.7500 in x 60 yd
Mfr description
7010410509 3M DOUBLE COATED TAPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$32
.86
/each
Add to Cart
Specifications
Dimensions
Overall Length
54.86 m, 60 yd
Overall Thickness
0.15 mm
Overall Width
0.7500 in
Details
Color
Transparent
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items