Motion
93020LE

3M
93020LE

Transfer Tape - 0.11 mm, 4.2 mil Liner Thickness, 54.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09471365
MFR #93020LE
Price$1,816.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93020LE

Transfer Tape - 0.11 mm, 4.2 mil Liner Thickness, 54.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09471365
MFR #93020LE

Mfr description
7000001493 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester film carrier provides dimensional stability to foams and other substrates to make tape easier to handle during slitting and die-cutting
  • Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,816.33/each

Specifications

Dimensions

  • Adhesive Thickness
    7.4 mil, 0.19 mm
  • Length
    60 yd
  • Liner Thickness
    0.11 mm, 4.2 mil
  • Width
    54.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Kraft Paper
  • Manufacturer Stock Number
    7000148429
  • Manufacturer Upc Number
    00051111977460
  • Operating Temperature Range
    -40 to 149 °C, -40 to 300 °F
  • Product Form
    Roll
  • UPC_NO
    00051111977460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)