Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100084685 3M DOUBLE COATED TAPE 93020LE, CLEAR, 54 IN X 360 YD, 7.9

3M™ Double Coated Tape 93020LE, Clear, 54 in x 360 yd, 7.9 mil, 1 roll per case
MI ITEM #09471369
MFR #7100084685 3M DOUBLE COATED TAPE 93020LE, CLEAR, 54 IN X 360 YD, 7.9

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7100084685 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester film carrier provides dimensional stability to foams and other substrates to make tape easier to handle during slitting and die-cutting
  • Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)
  • High adhesion to metals and high surface energy materials, making it suitable for bonding dissimilar substrates
  • Adhesive provides excellent holding power and anti-lifting properties
  • Good resistance to industrial chemicals, consumer chemicals, moisture and humidity
  • Ideal solution for general purpose attachment and assemblies of a wide variety of materials
  • Meets a wide variety of automotive and OEM specifications

Specifications

  • Length
    360 yd
  • Width
    54 in
  • Color
    Transparent
  • Manufacturer Upc Number
    00051125752589
  • UPC_NO
    00051125752589

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought