Motion
9325

3M
9325

Film Tape - Length: 36 yd, 32.90 m, Width: 24.0000 in, 61 cm, Thick: 5.3 mil, 0.13 mm, Transparent
Mi Item #09471396
MFR #9325
Price$11,787.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9325

Film Tape - Length: 36 yd, 32.90 m, Width: 24.0000 in, 61 cm, Thick: 5.3 mil, 0.13 mm, Transparent
Mi Item #09471396
MFR #9325

Mfr description
7000050144 3M SQUEAK REDUCTION TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,787.08/each

Specifications

Dimensions

  • Container Size
    6.0000 in x 36 yd
  • Length
    32.90 m, 36 yd
  • Roll Length
    32.90 m, 36 yd
  • Roll Width
    61 cm, 24.0000 in
  • Tensile Strength
    40 lb/in | 47 N/100 mm
  • Thickness
    5.3 mil, 0.13 mm
  • Width
    61 cm, 24.0000 in

Details

  • Adhesion Strength
    50 oz/in, 55 N/100 mm
  • Adhesive Material
    Acrylic
  • Backing Material
    UHMW Polyethylene
  • Color
    Transparent
  • Elongation at Break
    390
  • Format
    Roll
  • Manufacturer Stock Number
    7010334421
  • Material
    UHMW Polyethylene
  • Max Operating Temperature
    107 °C, 225 °F
  • Min Operating Temperature
    -34 °C, -30 °F
  • Operating Temperature Range
    -34 to 107 °C, -30 to 225 °F
  • Series
    9325
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    UHMW Polyethylene Film Tape
  • UPC_NO
    00021200302701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)