Overview
Mfr description
7000001986 3M CONFORMABLE SOUND
- For industrial/occupational use only. Not for consumer sale or use.
- Non-woven, microfiber backing offers conformability, elasticity, compressibility and durability
- Conformable design provides a solution for irregular-shaped parts
- Durable, abrasion-resistant backing maintains a long wear life, is die-cuttable and passes FMVSS 302
- Withstands a temperature range of -30°F/-34°C to 250°F/121°C
- Designed to help reduce noise, friction, vibration, squeaks and rattles in automotive interior applications
- Acrylic adhesive produces excellent bond strength
Specifications
- ColorBlack
- Manufacturer Upc Number00021200642388
- UPC_NO00021200642388
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data