Specifications
Dimensions
- Package Size5 gal (US)
Details
- ColorYellow
- FlammabilityFlammable
- For Use WithBare Metal, Painted Metal, Plastic, Rubber
- Package TypePail
- UPC_NO00021200462016
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)